NS882-12T 30MM KW NO SS
Description
NS882-12T 25MM KW NO SS SPROCKET ; POR 614-29-25 MOLDED SPLIT
Part # 9120182
BDI # 18146068
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.902
Outside Diameter - Millimeter:
149.9
Pitch Diameter - Millimeter:
147.22
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-12T 1-3/16IN KWSS
Description
NS882-12T 1-3/16IN KWSS SPROCKET ; POR 614-29-2 MOLDED SPLIT
Part # 9120180
BDI # 18141563
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.902
Outside Diameter - Millimeter:
149.911
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore