820BS19 1
Description
820BS19 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS19 1
BDI # 625524
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820A17B
Description
820A17B ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A17B
BDI # 625510
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.153
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
105.486
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A17B
Description
815A17B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A17B
BDI # 625453
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.153
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Global Part Number GPN:
569769
Pitch Diameter - Millimeter:
105.486
Mounting Method:
Minimum Plain Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.82
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore