Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882-9T RB 3/4IN BLOCK BODY
Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT
Part # 9167910
BDI # 18142191
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
880-9T RB 3/4IN BLOCK BODY
Description
CI880-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-234-2 NON-SPLIT
Part # 9167300
BDI # 18141897
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
KU7526-28T -1/4IN-I-PA IDLER BORE
Description
KU7526-28T -1/4IN-I-PA IDLER BORE ; POR MTO NON-SPLIT SPROCKET NYLON
Part # KU7526-28T -1/4IN-I-PA IDLER BORE
BDI # 24117456
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Idler Bore