Page 1 of 10

Next

Compare
880C10 KW SS

COMPARE

880C10 KW SS

Description
880C10 KW SS CONVEYOR CHAIN SPROCKET ; 10 TEETH 4.854" PITCH DIA CAST IRON

MARTIN SPROCKET & GR

Part # 880C10 KW SS

BDI # 23778485

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820BS19 1

COMPARE

820BS19 1

Description
820BS19 1 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS19 1

BDI # 625524

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A20

COMPARE

815A20

Description
815A20 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A20

BDI # 625455

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.86
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-24T 1IN IDL

COMPARE

NS1500-24T 1IN IDL

Description
NS1500-24T 1IN IDL SPROCKET ; 614-143-7 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS1500-24T 1IN IDL

BDI # 19435320

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Other Features: 1500 Series Molded Split
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-24T_1-7/16IN_1KW1SS_PA

COMPARE

NS1500-24T_1-7/16IN_1KW1SS_PA

Description
NS1500-24T_1-7/16IN_1KW1SS_PA SPROCKET ; 1-7/16" BORE 24 TEETH NON RET 614-143-6

REXNORD

Part # NS1500-24T_1-7/16IN_1KW1SS_PA

BDI # 26252607

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Other Features: 1500 Series Molded Split
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY