Page 1 of 4

Next

Compare
880C9

COMPARE

880C9

Description
880C9 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C9

BDI # 625625

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.33
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880-9T RB 3/4IN BLOCK BODY

COMPARE

880-9T RB 3/4IN BLOCK BODY

Description
CI880-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-234-2 NON-SPLIT

REXNORD

Part # 9167300

BDI # 18141897

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.33
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

882-9R30M-RMS

Description
882-9R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 882-9R30M-RMS

BDI # 336649

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.409
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
882-9R1-DMS-SS

COMPARE

882-9R1-DMS-SS

Description
882-9R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED

SYSTEM PLAST

Part # 882-9R1-DMS-SS

BDI # 336650

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.41
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880-9R1.5-DMS-SS

COMPARE

880-9R1.5-DMS-SS

Description
880-9R1.5-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 880-9R1.5-DMS-SS

BDI # 336536

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.33
Other Features: Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY