N5966-12T-40MM-S-POM 114-857-11
Description
N5966-12T-40MM-S-POM SPROCKET ; 114-857-11 NON-SPLIT NON RETURNABLE
Part # N5966-12T-40MM-S-POM 114-857-11
BDI # 24111612
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Other Features:
5966 Series Molded Non-Split
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
N5966-12T 1-7/16IN KW2SS
Description
N5966-12T 1-7/16 KW2SS SPROCKET ; POR SOLID
Part # 9121080
BDI # 19435107
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Other Features:
5966 Series Molded Non-Split
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
N5966-12T-2-1/2IN-S-POM 114-857-3
Description
N5966-12T-2-1/2IN-S-POM SPROCKET ; 114-857-3 NON-SPLIT NON RETURNABLE
Part # N5966-12T-2-1/2IN-S-POM 114-857-3
BDI # 24111614
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Other Features:
5966 Series Molded Non-Split
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
N5966-12T 1-1/2IN SQ
Description
N5966-12T 1-1/2" SQ BORE SPROCKET ; POR PLASTIC 114-857-1
Part # 8500399
BDI # 18145556
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Outside Diameter - Millimeter:
150.241
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
NS63-23T 1IN KWSS
Description
NS63-23T 1" RD KW SS SPROCKET ; POR 614-27-1 MOLDED SPLIT
Part # 9120310
BDI # 18145620
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.508
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Other Features:
866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter:
139.903
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore