Page 1 of 8

Next

Compare
1700-10T SPROCKET CI

COMPARE

1700-10T SPROCKET CI

Description
1700-10T SPROCKET CI ; POR

REXNORD

Part # 9121090

BDI # 19427439

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5996-9T-40MM-S-HS 114-2238-1

COMPARE

N5996-9T-40MM-S-HS 114-2238-1

Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT

REXNORD

Part # N5996-9T-40MM-S-HS 114-2238-1

BDI # 24114155

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Molded Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7956-16T 1-1/4IN KWSS

COMPARE

NS7956-16T 1-1/4IN KWSS

Description
NS7956-16T 1-1/4IN KWSS SPROCKET ; POR 614-167-1 MOLDED SPLIT

REXNORD

Part # 9121117

BDI # 19435148

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.407
Pitch - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.44
Other Features: With Set Screw
Pitch Diameter - Millimeter: 162.738
Modular - Flat Top Size: 7956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SS5996-9T 2-1/2 S

COMPARE

SS5996-9T 2-1/2 S

Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE

REXNORD

Part # SS5996-9T 2-1/2 S

BDI # 24103656

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5996-9T 1-1/2IN S POM

COMPARE

N5996-9T 1-1/2IN S POM

Description
N5996-9T 1-1/2 SQ SPROCKET ; POR

REXNORD

Part # 8536378

BDI # 22146114

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Outside Diameter - Millimeter: 164.084
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY