Page 1 of 14

Next

Compare
820A41

COMPARE

820A41

Description
820A41 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A41

COMPARE

815A41

Description
815A41 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH

MARTIN SPROCKET & GR

Part # 815A41

BDI # 625466

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880C15

COMPARE

880C15

Description
880C15 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C15

BDI # 625624

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.26
Other Features: Arm Body
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A29

COMPARE

820A29

Description
820A29 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A29

BDI # 625521

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Other Features: Arm Body
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A31

COMPARE

815A31

Description
815A31 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A31

BDI # 625465

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: Arm Body
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY