Page 1 of 2

Next

Compare
815A31

COMPARE

815A31

Description
815A31 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A31

BDI # 625465

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: Arm Body
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A31

COMPARE

820A31

Description
820A31 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A31

BDI # 625522

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: Arm Body
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-12T-1-1/4IN-KWSS-B 401-60318-17

COMPARE

CI1700-12T-1-1/4IN-KWSS-B 401-60318-17

Description
CI1700-12T-1-1/4IN-KWSS-B 401-60318-17 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # CI1700-12T-1-1/4IN-KWSS-B 401-60318-17

BDI # 24115710

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.604
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.72
Outside Diameter - Millimeter: 196.088
Pitch Diameter - Millimeter: 193.142
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-12T-1IN-KWSS-B 401-60318-3

COMPARE

CI1700-12T-1IN-KWSS-B 401-60318-3

Description
CI1700-12T-1IN-KWSS-B SPROCKET ; POR 401-60318-3 NON-SPLIT

REXNORD

Part # 10028771

BDI # 24115714

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.604
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.72
Outside Diameter - Millimeter: 196.088
Pitch Diameter - Millimeter: 193.142
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU2010-12T-1-1/2IN-S-PA 890.11.61

COMPARE

KU2010-12T-1-1/2IN-S-PA 890.11.61

Description
KU2010-12T-1-1/2IN-S-PA 890.11.61 ; NON-RETURNABLE SPROCKET

REXNORD

Part # KU2010-12T-1-1/2IN-S-PA 890.11.61

BDI # 24116836

Features

Bore Profile: Square
Pitch Diameter - Inch: 7.727
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 7.4
Outside Diameter - Millimeter: 187.96
Pitch Diameter - Millimeter: 196.266
Modular - Flat Top Size: 2011 | 2015 | 2016
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY