Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
1700-13R1.44-RMS
Description
1700-13R1.44-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE
Part # 1700-13R1.44-RMS
BDI # 24481168
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1400V-7R23M-RM
Description
1400V-7R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 1400V-7R23M-RM
BDI # 24480792
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.48
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
8.27
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
190
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore
1700-13R1.25-DMS-SS
Description
1700-13R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 1700-13R1.25-DMS-SS
BDI # 24480120
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R1.5-DMS-SS
Description
1700-13R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 1700-13R1.5-DMS-SS
BDI # 24480562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore