Page 1 of 4

Next

Compare
401-60320-2

COMPARE

401-60320-2

Description
401-60320-2 SPROCKET ; POR 1755-16T RB 3/4"

REXNORD

Part # 9120042

BDI # 18140700

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.072
Pitch - Millimeter: 40.132
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.28
Outside Diameter - Millimeter: 210.312
Pitch Diameter - Millimeter: 205.029
Modular - Flat Top Size: 1755
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RF450F6T-BWN-S1

COMPARE

RF450F6T-BWN-S1

Description
TSUBAKI RF450F6T-BWN-S1

TSUBAKI

Part # RF450F6T-BWN-S1

BDI # 23940406

Features

Bore Profile: Round
Pitch Diameter - Inch: 8
Pitch - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.543
Other Features: S1 Tooth Shape
Pitch Diameter - Millimeter: 203.2
Modular - Flat Top Size: RF450
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

1700-13R1-RMS

Description
1700-13R1-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE

SYSTEM PLAST

Part # 1700-13R1-RMS

BDI # 24481370

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.23
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 8.46
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 209.042
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

1700-13R1.44-RMS

Description
1700-13R1.44-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE

SYSTEM PLAST

Part # 1700-13R1.44-RMS

BDI # 24481168

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.23
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 8.46
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 209.042
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1400V-7R23M-RM

COMPARE

1400V-7R23M-RM

Description
1400V-7R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 1400V-7R23M-RM

BDI # 24480792

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.48
Pitch - Millimeter: 82.55
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 8.27
Other Features: Reinforced Polyamide
Pitch Diameter - Millimeter: 190
Modular - Flat Top Size: 1400
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY