Page 1 of 5

Next

Compare
820A41

COMPARE

820A41

Description
820A41 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A41

COMPARE

815A41

Description
815A41 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH

MARTIN SPROCKET & GR

Part # 815A41

BDI # 625466

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A41 X 1-1/2IN KW SS

COMPARE

815A41 X 1-1/2IN KW SS

Description
815A41 X 1-1/2IN KW SS SPROCKET ; 815 CHAIN SPROCKET 41 TEETH

MARTIN SPROCKET & GR

Part # 815A41 X 1-1/2IN KW SS

BDI # 24563868

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A41 X 1-3/16IN 1/4X1/8 KW SS

COMPARE

815A41 X 1-3/16IN 1/4X1/8 KW SS

Description
815A41 X 1-3/16IN 1/4X1/8 KW SS SPRKT

MARTIN SPROCKET & GR

Part # 815A41 X 1-3/16IN 1/4X1/8 KW SS

BDI # 24026802

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5996-14T 90MM S HS

COMPARE

NS5996-14T 90MM S HS

Description
NS5996-14T 90MM S HS SPROCKET

REXNORD

Part # NS5996-14T 90MM S HS

BDI # 22605083

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.1
Outside Diameter - Millimeter: 256.54
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY