RF450S12T-BWQ

COMPARE

RF450S12T-BWQ

Description
TSUBAKI RF450S12T-BWQ

TSUBAKI

Part # RF450S12T-BWQ

BDI # 23952017

Features

Bore Profile: Round
Pitch Diameter - Inch: 15.457
Pitch - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.984
Other Features: Hardened Teeth
Pitch Diameter - Millimeter: 392.6
Modular - Flat Top Size: RF450
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N5996-17T-2-1/2IN-S-POM 114-1182-1

COMPARE

N5996-17T-2-1/2IN-S-POM 114-1182-1

Description
N5996-17T-2-1/2IN-S-POM 114-1182-1 ; SPROCKET NON-SPLIT

REXNORD

Part # N5996-17T-2-1/2IN-S-POM 114-1182-1

BDI # 24114747

Features

Bore Profile: Square
Pitch Diameter - Inch: 12.245
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 12.36
Outside Diameter - Millimeter: 313.944
Pitch Diameter - Millimeter: 311.023
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1400V-10R23M-RM

COMPARE

1400V-10R23M-RM

Description
1400V-10R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 1400V-10R23M-RM

BDI # 24481438

Features

Bore Profile: Round
Pitch Diameter - Inch: 10.512
Pitch - Millimeter: 82.55
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 11.06
Other Features: Reinforced Polyamide
Pitch Diameter - Millimeter: 267
Modular - Flat Top Size: 1400
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
600-14R23M-RM

COMPARE

600-14R23M-RM

Description
600-14R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 600-14R23M-RM

BDI # 24481112

Features

Bore Profile: Round
Pitch Diameter - Inch: 11.26
Pitch - Millimeter: 63.5
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 11.693
Other Features: Split Guide Ring
Pitch Diameter - Millimeter: 286.004
Modular - Flat Top Size: 600
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY