KU8500-14T 1-1/2 SQ
Description
KU8500-14T 1-1/2 SQ SPROCKET ; POR 114-3566-3
Part # 10072291
BDI # 21852969
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
KU8500-14T 1-1/4 KW SS NYL
Description
KU8500-14T 1-1/4 KW SS NYL SPROCKET ; 1-1/4" BORE 14 TEETH
Part # KU8500-14T 1-1/4 KW SS NYL
BDI # 22368491
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket | With Set Screw
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
2256-10R30M-RMS
Description
2256-10R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN
Part # 2256-10R30M-RMS
BDI # 24480134
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.236
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.28
Outside Diameter - Millimeter:
83.312
Pitch Diameter - Millimeter:
82.194
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
228712
Description
228712 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 2.1875" KYL (SMARTCATALOG)
Part # 228712
BDI # 27302867
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
55.575
Length - Millimeter:
34.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358
228713
Description
228713 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 60MM KYL (SMARTCATALOG)
Part # 228713
BDI # 27294924
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
60
Length - Millimeter:
34.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358