882C9

COMPARE

882C9

Description
882C9 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 882C9

BDI # 625667

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
882-9T RB 3/4IN BLOCK BODY

COMPARE

882-9T RB 3/4IN BLOCK BODY

Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT

REXNORD

Part # 9167910

BDI # 18142191

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-9T-1IN-KWSS-B 401-322-4

COMPARE

CI882-9T-1IN-KWSS-B 401-322-4

Description
CI882-9T-1IN-KWSS-B SPROCKET ; 401-322-4 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI882-9T-1IN-KWSS-B 401-322-4

BDI # 24114224

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY