1700-8T RB 3/4IN
        
            Description
            
            1700-8T RB 3/4 SPROCKET ; POR CI 114-143-2
    
Part # 9120022
BDI # 18138780
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.143
                        
        
                            Pitch - Millimeter:
                            
                                50
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                133.35
                        
        
                            Pitch Diameter - Millimeter:
                            
                                130.632
                        
        
                            Modular - Flat Top Size:
                            
                                1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
CI1700-8T-1-1/4IN-KWSS-B 114-143-7
        
            Description
            
            CI1700-8T_1-1/4IN_1KW1SS_B_B-HUB ; POR 114-143-7 NON-SPLIT SPROCKET
    
Part # 10028773
BDI # 24114943
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.143
                        
        
                            Pitch - Millimeter:
                            
                                50
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                133.35
                        
        
                            Pitch Diameter - Millimeter:
                            
                                130.632
                        
        
                            Modular - Flat Top Size:
                            
                                1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
                        
        
                            Mounting Method:
                            
                                Finished Bore