882-11R23M-RMS
Description
882-11R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2 PC CHAIN MACHINED
Part # 882-11R23M-RMS
BDI # 336616
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.39
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882-11R1.5-DMS-SS
Description
882-11R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 882-11R1.5-DMS-SS
BDI # 336624
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.39
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882-11R1-RMS
Description
882-11R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 882-11R1-RMS
BDI # 336617
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.39
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
882-11R1.25-RMS
Description
882-11R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 882-11R1.25-RMS
BDI # 336618
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.39
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
882-11R1-DMS-SS
Description
882-11R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 882-11R1-DMS-SS
BDI # 336621
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.39
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore