820-25R35M-DS
        
            Description
            
            820-25R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 820-25R35M-DS
BDI # 24480932
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.032
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.063
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.213
                        
        
                            Modular - Flat Top Size:
                            
                                820
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
815-25R40M-DMS
        
            Description
            
            815-25R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 815-25R40M-DMS
BDI # 336370
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.03
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.063
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.162
                        
        
                            Modular - Flat Top Size:
                            
                                815
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
815-25R23M-RMS-F
        
            Description
            
            815-25R23M-RMS-F CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED
    
Part # 815-25R23M-RMS-F
BDI # 336359
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.032
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                6.063
                        
        
                            Other Features:
                            
                                Machined Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.21
                        
        
                            Modular - Flat Top Size:
                            
                                60 | 66 | 810 | 812 | 815 | 881
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
815-25R25M-DS
        
            Description
            
            815-25R25M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 815-25R25M-DS
BDI # 336384
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.032
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.063
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.213
                        
        
                            Modular - Flat Top Size:
                            
                                815
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
881-25R35M-DS
        
            Description
            
            881-25R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 881-25R35M-DS
BDI # 336592
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.032
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.063
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.213
                        
        
                            Modular - Flat Top Size:
                            
                                881
                        
        
                            Mounting Method:
                            
                                Finished Bore