Page 1 of 15

Next

Compare
815A25

COMPARE

815A25

Description
815A25 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A25

BDI # 625461

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
Q820BS25P 1

COMPARE

Q820BS25P 1

Description
Q820BS25P 1 CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC

MARTIN SPROCKET & GR

Part # Q820BS25P 1

BDI # 610746

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QRS815A25P

COMPARE

QRS815A25P

Description
QRS815A25P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC

MARTIN SPROCKET & GR

Part # QRS815A25P

BDI # 610580

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QRS815A25

COMPARE

QRS815A25

Description
QRS815A25 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL

MARTIN SPROCKET & GR

Part # QRS815A25

BDI # 610579

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.07
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820A25B

COMPARE

820A25B

Description
820A25B ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A25B

BDI # 625519

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Block Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY