Page 1 of 3

Next

Compare
04073 SMART CLAMP COMPLET

COMPARE

04073 SMART CLAMP COMPLET

Description
04073 SMART CLAMP COMPLETE SET ; LIGHT DUTY

FLEXCO

Part # 04073

BDI # 21481829

Features

Inch - Metric: Metric
Used For: Conveyor Belt
Part Description: Clamp
Other Features: 8 MM Belt Thickness
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY
VG-022-01

COMPARE

VG-022-01

Description
VG-022-01 ; RAIL CLAMP

SYSTEM PLAST

Part # VG-022-01

BDI # 20287968

Features

Size: 2.3 IN L X 1.3 IN W X 1.1 IN H
Used For: Rod or Flat Bar
Part Description: Rail Clamp for Rod or Flat Bar
Inch - Metric: Inch
Material: Polyamide

Other Features: Holds Flat Bar up to 0.25 X 1 Inch or Rod up to 0.5 Inch Dia | Nickel Plated Brass and Stainless Steel Fastener
Product Name: Clamp

Price Inventory : In stock
Loading Price
QTY
031 D1/2IN L11IN

COMPARE

031 D1/2IN L11IN

Description
031 D1/2IN L11IN GUIDE RAIL CLAMP ; POR MTO 031 D1/2IN L11.00IN NON-RET

REXNORD

Part # 031 D1/2IN L11IN

BDI # 24332035

Features

Size: 11" Rod Length
Used For: Conveyor
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY
732-692372N

COMPARE

732-692372N

Description
732-692372N CROSS CLAMP ; NON-RETURNABLE D16X16MM 5/8X5/8IN Q-SET

REXNORD

Part # 732-692372N

BDI # 24109737

Features

Size: 5/8" Vertical Diameter X 5/8" Horizontal Diameter
Used For: Conveyor
Part Description: Cross Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Eyebolts | With Quick-Set Feature
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY
210-59941

COMPARE

210-59941

Description
210-59941/638561 GUIDE RAIL CLAMP ; POR 1.06"

REXNORD

Part # 1500555

BDI # 18139817

Features

Size: 1.46 IN L X 1.06 IN W X 1.06 IN H | 0.53 IN Rod Base Dia
Used For: Used with Guide Rail
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Nylon

Other Features: M5 Thread
Product Name: Clamp

Price Inventory : Available to order
Loading Price
QTY