VG-311-1515-M
Description
VG-311-1515-M TEE LEG TIE ; NON-RETURNABLE 1.5" PIPE M8 HDW 2EA/PAK
Part # VG-311-1515-M
BDI # 342518
Features
Size:
3.3 IN W X 5.3 IN H X 2.65 IN L
Part Description:
Tee Leg Tie
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Reinforced Polyamide With Stainless Steel Fasteners | Pipe Conveyor Support Legs Together At 90 Degree For Reinforcement | Series VG-3110 For 1-1/4 Inch Pipe and Horizontal 1-1/4 IN Pipe
Product Name:
Tee Leg Tie
VG-3115-R150-R125
Description
VG-3115-R150-R125 CONVEYOR TEE LEG TIE ; NON-RETURNABLE
Part # VG-3115-R150-R125
BDI # 24480096
Features
Size:
62MM W X 41MM H X 122MM OAL
Part Description:
Tee Leg Tie
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Tube Connecting Joints | Reinforced Polyamide Material | Nickel Plated Brass Bushing | Series VG-3115 For 1-1/2 IN Pipe and Horizontal 1-1/4 Inch Pipe
Product Name:
Tee Leg Tie
VG-3110-R125-R125
Description
VG-3110-R125-R125 CONVEYOR TEE LEG TIE ; NON-RETURNABLE
Part # VG-3110-R125-R125
BDI # 24480444
Features
Size:
68MM W X 86MM H X 134MM OAL
Part Description:
Tee Leg Tie
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Tube Connecting Joints | Reinforced Polyamide Material | Stainless Steel Screws and Nuts | Series VG-3110 For 1-1/4 IN Pipe and Horizontal 1-1/4 Inch Pipe
Product Name:
Tee Leg Tie
VG-3110-R200T-R200T
Description
VG-3110-R200T-R200T CONVEYOR TEE LEG TIE ; NON-RETURNABLE
Part # VG-3110-R200T-R200T
BDI # 24480022
Features
Size:
80MM W X 98MM H X 146MM OAL
Part Description:
Tee Leg Tie
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Tube Connecting Joints | Reinforced Polyamide Material | Stainless Steel Screws and Nuts | Series VG-3110 For 2 IN Pipe and Horizontal 2 Inch Pipe
Product Name:
Tee Leg Tie
VG-3110-R150-R125
Description
VG-3110-R150-R125 CONVEYOR TEE LEG TIE ; NON-RETURNABLE
Part # VG-3110-R150-R125
BDI # 24481670
Features
Size:
68MM W X 86MM H X 134MM OAL
Part Description:
Tee Leg Tie
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Tube Connecting Joints | Reinforced Polyamide Material | Stainless Steel Screws and Nuts | Series VG-3110 For 1-1/2 Inch Pipe and Horizontal 1-1/4 Inch Pipe
Product Name:
Tee Leg Tie