10.75X22 ST DR XT35 1/2 HBG SPECIAL
Description
10.75X22 ST DR XT35 1/2 HBG SPECIAL, 220592 DRUM PULLEY (SMARTCATALOG)
Part # 220592
BDI # 27295949
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
273.05
Pulley Diameter - Inch:
10.75
Face Type:
Straight Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
10.75X32 CR DR XT25 1/2 HBG LAG;200785
Description
10.75X32 CR DR XT25 1/2 HBG LAG ; 200785, DRUM PULLEY (SMARTCATALOG)
Part # 200785
BDI # 27310636
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
273.05
Pulley Diameter - Inch:
10.75
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
10.75X57 CR DR XT30 1/2 HBG LAG;220503
Description
10.75X57 CR DR XT30 1/2 HBG LAG ; 220503, DRUM PULLEY (SMARTCATALOG)
Part # 220503
BDI # 27314604
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
273.05
Pulley Diameter - Inch:
10.75
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed