Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.33
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
32X16 CR WI XT25
Description
32X16 CR WI XT25 WING PULLEY ; NON RETURNABLE
Part # 219568
BDI # 20497491
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing
Mounting Method:
Bushed
CSW32020X40
Description
CSW32020X40 WING PULLEY ; CROWN FACE 32" PULLEY DIA 20" FACE WD
Part # CSW32020X40
BDI # 21569748
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed