30.19X13.25 ST DR XT40 3/8 HBG;220776
Description
30.19X13.25 ST DR XT40 3/8 HBG ; 220776, DRUM PULLEY (SMARTCATALOG)
Part # 220776
BDI # 27316848
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
766.826
Pulley Diameter - Inch:
30.19
Face Type:
Straight Face
Face Width - Millimeter:
336.55
Face Width - Inch:
13.25
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed