CSW32020X40
Description
CSW32020X40 WING PULLEY ; CROWN FACE 32" PULLEY DIA 20" FACE WD
Part # CSW32020X40
BDI # 21569748
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CMD32032H60
Description
CMD32032H60 ; POR 32X32 MD DRUM H60 LESS BSH
Part # 697950579900
BDI # 17796372
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed