Page 1 of 223

Next

Compare
D6-R-36-09-4

COMPARE

D6-R-36-09-4

Description
D6-R-36-09-4 STEEL RETURN ; 6" DIA ROLL 36"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-36-09-4

BDI # 21979142

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-R-42-09-4

COMPARE

D6-R-42-09-4

Description
D6-R-42-09-4 STEEL RETURN ; 6" DIA ROLL 42"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-42-09-4

BDI # 21979148

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-R-30-09-1

COMPARE

D6-R-30-09-1

Description
D6-R-30-09-1 STEEL RETURN ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-30-09-1

BDI # 21979134

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-R-54-09-4

COMPARE

D6-R-54-09-4

Description
D6-R-54-09-4 STEEL RETURN ; 6" DIA ROLL 54"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-54-09-4

BDI # 21979160

Features

Roller Width - Inch: 57.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-R-54-09-1

COMPARE

D6-R-54-09-1

Description
D6-R-54-09-1 STEEL RETURN ; 6" DIA ROLL 54"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-54-09-1

BDI # 21979158

Features

Roller Width - Inch: 57.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY