E7-20UI-84
Description
E7-20UI-84 IMPACT IDLER ; 7" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
Part # E7-20UI-84
BDI # 21976734
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E7-FRD-66
Description
E7-FRD-66 FLAT CARRY ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E
Part # E7-FRD-66
BDI # 21976798
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-FRD-72
Description
E7-FRD-72 FLAT CARRY ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E
Part # E7-FRD-72
BDI # 21976800
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
E7-FRD-72-4
Description
E7-FRD-72-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-72-4
BDI # 24657890
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-RRD-66
Description
E7-RRD-66 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E
Part # E7-RRD-66
BDI # 21976816
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66