C5-35T-24-09
Description
C5-35T-24-09 INSERT IDLER ; 5" DIA ROLL 35DEG 24" WIDE BELT CEMA C
Part # C5-35T-24-09
BDI # 21978238
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
D6-35TI-24
Description
D6-35TI-24 IMPACT IDLER ; 6" DIA ROLL 35DEG 24" WIDE BELT CEMA D
Part # D6-35TI-24
BDI # 21979426
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D5-20TI-24
Description
D5-20TI-24 IMPACT IDLER ; 5" DIA 20DEG 24" WIDE BELT CEMA D
Part # D5-20TI-24
BDI # 21980819
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
Features
Roller Width - Inch:
1.26
Roller Width - Millimeter:
32.004
Series:
570
Length - Feet:
0.429
Height - Millimeter:
53.848
Roller Diameter - Millimeter:
13.716
Roller Diameter - Inch:
0.54
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
With Nose | White Roller
C6-20TSA-18-09
Description
C6-20TSA-18-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 18" WIDE BELT CEMA C
Part # C6-20TSA-18-09
BDI # 21979856
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount