C6-RSA4-20-09
        
            Description
            
            C6-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP
    
Part # C6-RSA4-20-09
BDI # 21980204
Features
        
                            Roller Width - Inch:
                            
                                23.38
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                29
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
C5-RRD-20
        
            Description
            
            C5-RRD-20 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 20" WIDE BELT CEMA C
    
Part # C5-RRD-20
BDI # 21978630
Features
        
                            Roller Width - Inch:
                            
                                23.13
                        
        
                            Roller Width - Millimeter:
                            
                                587.502
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                508
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                20
                        
        
C4-RRD-20-1
        
            Description
            
            C4-RRD-20-1 RUBBER DISC RETURN ; CEMA C RUBBER
    
Part # C4-RRD-20-1
BDI # 21986167
Features
        
                            Roller Width - Inch:
                            
                                23.13
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                101.6
                        
        
                            Roller Diameter - Inch:
                            
                                4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                29
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
C4-RRD-20-4
        
            Description
            
            C4-RRD-20-4 RUBBER DISC RETURN ; CEMA C RUBBER
    
Part # C4-RRD-20-4
BDI # 21986169
Features
        
                            Roller Width - Inch:
                            
                                23.13
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                101.6
                        
        
                            Roller Diameter - Inch:
                            
                                4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                29
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
E6-TI-66
        
            Description
            
            E6-TI-66 IMPACT IDLER ROLL ; 6" DIA ROLLER 66" WIDE BELT CEMA E
    
Part # E6-TI-66
BDI # 21978072
Features
        
                            Roller Width - Inch:
                            
                                23.75
                        
        
                            Roller Width - Millimeter:
                            
                                603.25
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                1676.4
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                66