D6-20T-72-09
Description
D6-20T-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
Part # D6-20T-72-09
BDI # 21979346
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
D6-45TSA-72-09
Description
D6-45TSA-72-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA C
Part # D6-45TSA-72-09
BDI # 21980489
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
D5-35TSA-72-09
Description
D5-35TSA-72-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D
Part # D5-35TSA-72-09
BDI # 21980918
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35TI-72
Description
E7-35TI-72 IMPACT IDLER ; 7" DIA ROLLER 35DEG 72" WIDE BELT CEMA E
Part # E7-35TI-72
BDI # 21976750
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-45TI-72
Description
E7-45TI-72 IMPACT IDLER ; 7" DIA ROLLER 45DEG 72" WIDE BELT CEMA E
Part # E7-45TI-72
BDI # 21976782
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount