D5-20U-42-09
        
            Description
            
            D5-20U-42-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D
    
Part # D5-20U-42-09
BDI # 21980633
Features
        
                            Roller Width - Inch:
                            
                                33.38
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                51
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C5-RRD-30
        
            Description
            
            C5-RRD-30 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 30" WIDE BELT CEMA C
    
Part # C5-RRD-30
BDI # 21978634
Features
        
                            Roller Width - Inch:
                            
                                33.13
                        
        
                            Roller Width - Millimeter:
                            
                                841.502
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                762
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                30
                        
        
C6-20U-42-09
        
            Description
            
            C6-20U-42-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 42" WIDE BELT CEMA C
    
Part # C6-20U-42-09
BDI # 21980601
Features
        
                            Roller Width - Inch:
                            
                                33.38
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                51
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C6-RSA4-30-09
        
            Description
            
            C6-RSA4-30-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 30"WIDE BELT CEMA C 4.5"DROP
    
Part # C6-RSA4-30-09
BDI # 21980208
Features
        
                            Roller Width - Inch:
                            
                                33.38
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                39
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
C4-RRD-30-1
        
            Description
            
            C4-RRD-30-1 RUBBER DISC RETURN ; CEMA C RUBBER
    
Part # C4-RRD-30-1
BDI # 21986175
Features
        
                            Roller Width - Inch:
                            
                                33.13
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                101.6
                        
        
                            Roller Diameter - Inch:
                            
                                4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                39
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount