E7-45TI-96
        
            Description
            
            E7-45TI-96 IMPACT IDLER ; 7" DIA ROLLER 45DEG 96" WIDE BELT CEMA E
    
Part # E7-45TI-96
BDI # 21976786
Features
        
                            Roller Width - Inch:
                            
                                33.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                45 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                105
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
Features
        
                            Roller Width - Inch:
                            
                                33.75
                        
        
                            Roller Width - Millimeter:
                            
                                857.25
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Belt Width - Millimeter:
                            
                                2438.4
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                96
                        
        
E7-35TI-96
        
            Description
            
            E7-35TI-96 IMPACT IDLER ; 7" DIA ROLLER 35DEG 96" WIDE BELT CEMA E
    
Part # E7-35TI-96
BDI # 21976754
Features
        
                            Roller Width - Inch:
                            
                                33.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                35 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                105
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
E6-20TI-96
        
            Description
            
            E6-20TI-96 IMPACT IDLER ; 6" DIA ROLL 20DEG 96" WIDE BELT CEMA E
    
Part # E6-20TI-96
BDI # 21980240
Features
        
                            Roller Width - Inch:
                            
                                33.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                105
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
E6-20T-96-07
        
            Description
            
            E6-20T-96-07 STEEL IDLER ; 6" DIA ROLL 20DEG 96" WIDE BELT CEMA E
    
Part # E6-20T-96-07
BDI # 21980222
Features
        
                            Roller Width - Inch:
                            
                                33.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                105
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount