D6-20U-60-09
        
            Description
            
            D6-20U-60-09 STEEL IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D
    
Part # D6-20U-60-09
BDI # 21979392
Features
        
                            Roller Width - Inch:
                            
                                51.38
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                69
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C6-20U-60-09
        
            Description
            
            C6-20U-60-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA C
    
Part # C6-20U-60-09
BDI # 21980607
Features
        
                            Roller Width - Inch:
                            
                                51.38
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                69
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
E7-RRD-48
        
            Description
            
            E7-RRD-48 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 48" WIDE BELT CEMA E
    
Part # E7-RRD-48
BDI # 21976810
Features
        
                            Roller Width - Inch:
                            
                                52
                        
        
                            Roller Width - Millimeter:
                            
                                1320.8
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                1219.2
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                48
                        
        
E7-RRD-54
        
            Description
            
            E7-RRD-54 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 54" WIDE BELT CEMA E
    
Part # E7-RRD-54
BDI # 21976812
Features
        
                            Roller Width - Inch:
                            
                                58
                        
        
                            Roller Width - Millimeter:
                            
                                1473.2
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                1371.6
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                54
                        
        
E7-FRD-48
        
            Description
            
            E7-FRD-48 FLAT CARRY ROLL ; 7" DIA ROLLER 48" WIDE BELT CEMA E
    
Part # E7-FRD-48
BDI # 21976792
Features
        
                            Roller Width - Inch:
                            
                                52
                        
        
                            Roller Width - Millimeter:
                            
                                1320.8
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                1219.2
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                48