Page 1 of 36

Next

Compare
D6-20U-60-09

COMPARE

D6-20U-60-09

Description
D6-20U-60-09 STEEL IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20U-60-09

BDI # 21979392

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-60-09

COMPARE

C6-20U-60-09

Description
C6-20U-60-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-60-09

BDI # 21980607

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-RRD-48

COMPARE

E7-RRD-48

Description
E7-RRD-48 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 48" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-RRD-48

BDI # 21976810

Features

Roller Width - Inch: 52
Roller Width - Millimeter: 1320.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
E7-RRD-54

COMPARE

E7-RRD-54

Description
E7-RRD-54 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 54" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-RRD-54

BDI # 21976812

Features

Roller Width - Inch: 58
Roller Width - Millimeter: 1473.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
E7-FRD-48

COMPARE

E7-FRD-48

Description
E7-FRD-48 FLAT CARRY ROLL ; 7" DIA ROLLER 48" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-FRD-48

BDI # 21976792

Features

Roller Width - Inch: 52
Roller Width - Millimeter: 1320.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY