Page 1 of 20

Next

Compare
C5-RRD-54

COMPARE

C5-RRD-54

Description
C5-RRD-54 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-54

BDI # 21978642

Features

Roller Width - Inch: 57.13
Roller Width - Millimeter: 1451.102
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-54-4

COMPARE

D6-RRD-54-4

Description
D6-RRD-54-4 RUBBER DISC RETURN ; 6IN FOR 54IN BELT 4.5 DROP

MARTIN SPROCKET & GR

Part # D6-RRD-54-4

BDI # 21986317

Features

Roller Width - Inch: 57.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-54-09-1

COMPARE

D5-R-54-09-1

Description
D5-R-54-09-1 STEEL RETURN ; 5" DIA ROLL 54"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-54-09-1

BDI # 21977774

Features

Roller Width - Inch: 57.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-54-09-4

COMPARE

D5-R-54-09-4

Description
D5-R-54-09-4 STEEL RETURN ; 5" DIA ROLL 54"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-54-09-4

BDI # 21977776

Features

Roller Width - Inch: 57.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-54-09

COMPARE

D5-R-54-09

Description
D5-R-54-09 FLAT CARRY ROLL ; 5" DIA ROLLER 54" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-R-54-09

BDI # 21977772

Features

Roller Width - Inch: 57.38
Roller Width - Millimeter: 1457.452
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY