E7-FRD-66
        
            Description
            
            E7-FRD-66 FLAT CARRY ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E
    
Part # E7-FRD-66
BDI # 21976798
Features
        
                            Roller Width - Inch:
                            
                                70
                        
        
                            Roller Width - Millimeter:
                            
                                1778
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                1676.4
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                66
                        
        
E7-RRD-66
        
            Description
            
            E7-RRD-66 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E
    
Part # E7-RRD-66
BDI # 21976816
Features
        
                            Roller Width - Inch:
                            
                                70
                        
        
                            Roller Width - Millimeter:
                            
                                1778
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                1676.4
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                66
                        
        
E7-RRD-66-7S
        
            Description
            
            E7-RRD-66-7S IDLER RETURN DISC ; CEMA E RUBBER
    
Part # E7-RRD-66-7S
BDI # 24657898
Features
        
                            Roller Width - Inch:
                            
                                70
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                75
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
E6-20U-84-07
        
            Description
            
            E6-20U-84-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
    
Part # E6-20U-84-07
BDI # 21977700
Features
        
                            Roller Width - Inch:
                            
                                70
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                93
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
E6-20UI-84
        
            Description
            
            E6-20UI-84 IMPACT IDLER ; 6" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
    
Part # E6-20UI-84
BDI # 21977718
Features
        
                            Roller Width - Inch:
                            
                                70
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                93
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount