E7-RRD-42
Description
E7-RRD-42 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 42" WIDE BELT CEMA E
Part # E7-RRD-42
BDI # 21976808
Features
Roller Width - Inch:
46
Roller Width - Millimeter:
1168.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
E7-FRD-42
Description
E7-FRD-42 FLAT CARRY ROLL ; 7" DIA ROLLER 42" WIDE BELT CEMA E
Part # E7-FRD-42
BDI # 21976790
Features
Roller Width - Inch:
46
Roller Width - Millimeter:
1168.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
E7-FRD-42-4
Description
E7-FRD-42-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-42-4
BDI # 24657885
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E6-20U-60-07
Description
E6-20U-60-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA E
Part # E6-20U-60-07
BDI # 21977694
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
E6-FRD-42
Description
E6-FRD-42 FLAT CARRY ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA E
Part # E6-FRD-42
BDI # 21976684
Features
Roller Width - Inch:
46
Roller Width - Millimeter:
1168.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42