C6-35T-18-09
        
            Description
            
            C6-35T-18-09 INSERT IDLER ; 6" DIA ROLLER 35DEG 18" WIDE BELT CEMA C
    
Part # C6-35T-18-09
BDI # 21980623
Features
        
                            Roller Width - Inch:
                            
                                6.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                35 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                27
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C6-20TI-18
        
            Description
            
            C6-20TI-18 IMPACT IDLER ; 6" DIA ROLL 20DEG 18" WIDE BELT CEMA C
    
Part # C6-20TI-18
BDI # 21979838
Features
        
                            Roller Width - Inch:
                            
                                6.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                27
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C5-20TSA-18-09
        
            Description
            
            C5-20TSA-18-09 INDLER SHELF-ALIGNER ; 5" DIA ROLL 20DEG 18" WIDE BELT CEMA C
    
Part # C5-20TSA-18-09
BDI # 21978490
Features
        
                            Roller Width - Inch:
                            
                                6.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                27
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C4-35TI-18
        
            Description
            
            C4-35TI-18 IMPACT IDLER ; 4" DIA ROLL 35DEG 18" WIDE BELT CEMA C
    
Part # C4-35TI-18
BDI # 21979504
Features
        
                            Roller Width - Inch:
                            
                                6.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                101.6
                        
        
                            Roller Diameter - Inch:
                            
                                4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                35 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                27
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C5-45TSA-18-09
        
            Description
            
            C5-45TSA-18-09 INDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
    
Part # C5-45TSA-18-09
BDI # 21979734
Features
        
                            Roller Width - Inch:
                            
                                6.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                45 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                27
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount