E7-FRD-72
Description
E7-FRD-72 FLAT CARRY ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E
Part # E7-FRD-72
BDI # 21976800
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
E7-RRD-72
Description
E7-RRD-72 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E
Part # E7-RRD-72
BDI # 21976818
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-R-72-09-1
Description
D5-R-72-09-1 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-72-09-1
BDI # 21977786
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D5-R-72-09-4
Description
D5-R-72-09-4 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 4.5"DROP
Part # D5-R-72-09-4
BDI # 21977788
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D6-FSA-72-09
Description
D6-FSA-72-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 72" WIDE BELT CEMA D
Part # D6-FSA-72-09
BDI # 21979124
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Base Mount