Page 1 of 141

Next

Compare
C5-35T-24-09

COMPARE

C5-35T-24-09

Description
C5-35T-24-09 INSERT IDLER ; 5" DIA ROLL 35DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-24-09

BDI # 21978238

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35T-36-09

COMPARE

C5-35T-36-09

Description
C5-35T-36-09 INSERT IDLER ; 5" DIA ROLL 35DEG 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-36-09

BDI # 21978240

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35T-42-09

COMPARE

C5-35T-42-09

Description
C5-35T-42-09 INSERT IDLER ; 5" DIA ROLL 35DEG 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-42-09

BDI # 21978242

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TI-24

COMPARE

D6-35TI-24

Description
D6-35TI-24 IMPACT IDLER ; 6" DIA ROLL 35DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35TI-24

BDI # 21979426

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20TI-24

COMPARE

D5-20TI-24

Description
D5-20TI-24 IMPACT IDLER ; 5" DIA 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20TI-24

BDI # 21980819

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY