Page 1 of 640

Next

Compare
D5-20U-42-09

COMPARE

D5-20U-42-09

Description
D5-20U-42-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-42-09

BDI # 21980633

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20T-48-09

COMPARE

D6-20T-48-09

Description
D6-20T-48-09 STEEL IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20T-48-09

BDI # 21979340

Features

Roller Width - Inch: 17.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20T-54-09

COMPARE

D6-20T-54-09

Description
D6-20T-54-09 STEEL IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20T-54-09

BDI # 21979342

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20T-72-09

COMPARE

D6-20T-72-09

Description
D6-20T-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20T-72-09

BDI # 21979346

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20TI-24

COMPARE

D6-20TI-24

Description
D6-20TI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TI-24

BDI # 21979348

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY