C4-RRD-24-1
Description
C4-RRD-24-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-24-1
BDI # 21986171
Features
Roller Width - Inch:
27.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-24-4
Description
C4-RRD-24-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-24-4
BDI # 21986173
Features
Roller Width - Inch:
27.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RSA4-24-09
Description
C6-RSA4-24-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 24"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-24-09
BDI # 21980206
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
C6-20UI-36
Description
C6-20UI-36 IMPACT IDLER ; 6" DIA ROLLER 20DEG 36" WIDE BELT CEMA C
Part # C6-20UI-36
BDI # 21980613
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
C5-RRD-24
Description
C5-RRD-24 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA C
Part # C5-RRD-24
BDI # 21978632
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24