Page 1 of 25

Next

Compare
D5-20U-42-09

COMPARE

D5-20U-42-09

Description
D5-20U-42-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-42-09

BDI # 21980633

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-30

COMPARE

C5-RRD-30

Description
C5-RRD-30 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 30" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-30

BDI # 21978634

Features

Roller Width - Inch: 33.13
Roller Width - Millimeter: 841.502
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-36

COMPARE

C5-RRD-36

Description
C5-RRD-36 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-36

BDI # 21978636

Features

Roller Width - Inch: 39.13
Roller Width - Millimeter: 993.902
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
C6-20U-42-09

COMPARE

C6-20U-42-09

Description
C6-20U-42-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-42-09

BDI # 21980601

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RRD-30-1

COMPARE

C4-RRD-30-1

Description
C4-RRD-30-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-30-1

BDI # 21986175

Features

Roller Width - Inch: 33.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY