611-21234-01
Description
611-21234-01 CONVEYOR ROLLER ; 5X27STL G/SL F/S-C PAINTD
Part # 0627215
BDI # 18142709
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed
Belt Width - Millimeter:
609.6
Product Name:
Roller
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
611-20937-01
Description
611-20937-01 CONVEYOR ROLLER ; 5" DIA 27" FACE
Part # 0625360
BDI # 18142708
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
609.6
Product Name:
Roller
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Sealed | 8 Disc
Mounting Method:
Top Mount