Page 1 of 27

Next

Compare
6SF316-R

COMPARE

6SF316-R

Description
6SF316-R SECTIONAL FLIGHT ONLY ; 6" X 6" SIZE

MARTIN SPROCKET & GR

Part # 6SF316-R

BDI # 622575

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 6
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 152.4
Screw Diameter - Inch: 6
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
6SF312-R

COMPARE

6SF312-R

Description
6SF312-R SECTIONAL FLIGHT ONLY ; 6"X6"X3/16" SIZE

MARTIN SPROCKET & GR

Part # 6SF312-R

BDI # 622574

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 6
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 152.4
Screw Diameter - Inch: 6
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
9H312-R

COMPARE

9H312-R

Description
9H312-R CONVEYOR SCREW ; 9"X9'-10" HELICOID

MARTIN SPROCKET & GR

Part # 9H312-R

BDI # 625778

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
6H312-R

COMPARE

6H312-R

Description
6H312-R CONVEYOR SCREW ; 6"X9'-10"HELICOID

MARTIN SPROCKET & GR

Part # 6H312-R

BDI # 622537

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 6
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 152.4
Screw Diameter - Inch: 6
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
9SF416-R

COMPARE

9SF416-R

Description
9SF416-R SECTIONAL FLIGHT ; 9" X 9" SIZE

MARTIN SPROCKET & GR

Part # 9SF416-R

BDI # 625826

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY