Features
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                6.375
                        
        
                            Bearing Included Yes/No:
                            
                                Yes
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                161.925
                        
        
                            Series:
                            
                                70
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                279.4
                        
        
                            Other Features:
                            
                                10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
                        
        
                            Length - Inch:
                            
                                11
                        
        
12CH2266
        
            Description
            
            12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
    
Part # 12CH2266
BDI # 614931
Features
        
                            Shaft Diameter - Inch:
                            
                                3
                        
        
                            Shaft Diameter - Millimeter:
                            
                                76.2
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                7.75
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                196.85
                        
        
                            Series:
                            
                                226
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                330.2
                        
        
                            Other Features:
                            
                                12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
                        
        
                            Length - Inch:
                            
                                13
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                6.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                155.575
                        
        
                            Series:
                            
                                216
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                254
                        
        
                            Other Features:
                            
                                9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough | With Oil Pipe
                        
        
                            Length - Inch:
                            
                                10
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                7.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                180.975
                        
        
                            Series:
                            
                                19B
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                342.9
                        
        
                            Other Features:
                            
                                9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
                        
        
                            Length - Inch:
                            
                                13.5
                        
        
9CH2163
        
            Description
            
            9CH2163 BEARING HANGER ; 1-1/2" SHAFT DIA 6-1/8" MOUNTING FLANGE
    
Part # 9CH2163
BDI # 625730
Features
        
                            Shaft Diameter - Inch:
                            
                                1.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                38.1
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                6.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                155.575
                        
        
                            Series:
                            
                                216
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                254
                        
        
                            Other Features:
                            
                                9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
                        
        
                            Length - Inch:
                            
                                10
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter