Page 1 of 5

Next

Compare
12CH2165

COMPARE

12CH2165

Description
12CH2165 BEARING HANGER ; 12" X 2 7/16" 216

MARTIN SPROCKET & GR

Part # 12CH2165

BDI # 614919

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 216
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
12CH19B5

COMPARE

12CH19B5

Description
12CH19B5 BEARING HANGER ; 12" X 2 7/16" 19B -OIL

MARTIN SPROCKET & GR

Part # 12CH19B5

BDI # 614917

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
14CH305

COMPARE

14CH305

Description
14CH305 BEARING HANGER ; 14" X 2 7/16" 30

MARTIN SPROCKET & GR

Part # 14CH305

BDI # 615465

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 190.5

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
12CHU19B5

COMPARE

12CHU19B5

Description
12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT

MARTIN SPROCKET & GR

Part # 12CHU19B5

BDI # 614915

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
14CH605

COMPARE

14CH605

Description
14CH605 BEARING HANGER ; 14" X 2 7/16" 60

MARTIN SPROCKET & GR

Part # 14CH605

BDI # 615467

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.75
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 247.65

Series: 60
Inch - Metric: Inch
Length - Millimeter: 495.3
Other Features: 14 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch: 19.5

Price Inventory : Available to order
Loading Price
QTY