16CH2266-O-SS
Description
16CH2266-O-SS HANGER BEARING ; FOOD RATED 16IN CONV 3IN CPLG
Part # 16CH2266-O-SS
BDI # 22125044
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe | Stainless Steel
Length - Inch:
17