Features
        
                            Shaft Diameter - Inch:
                            
                                2.438
                        
        
                            Shaft Diameter - Millimeter:
                            
                                61.925
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                9.25
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                234.95
                        
        
                            Series:
                            
                                19B
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                431.8
                        
        
                            Other Features:
                            
                                12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
                        
        
                            Length - Inch:
                            
                                17
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                2.438
                        
        
                            Shaft Diameter - Millimeter:
                            
                                61.925
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                7.5
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                190.5
                        
        
                            Series:
                            
                                30
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
                        
        
                            Length - Inch:
                            
                                0
                        
        
12CHU19B5
        
            Description
            
            12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT
    
Part # 12CHU19B5
BDI # 614915
Features
        
                            Shaft Diameter - Inch:
                            
                                2.438
                        
        
                            Shaft Diameter - Millimeter:
                            
                                61.925
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                9.25
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                234.95
                        
        
                            Series:
                            
                                19B
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                431.8
                        
        
                            Other Features:
                            
                                12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
                        
        
                            Length - Inch:
                            
                                17
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                2.438
                        
        
                            Shaft Diameter - Millimeter:
                            
                                61.925
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                9.75
                        
        
                            Bearing Included Yes/No:
                            
                                Yes
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                247.65
                        
        
                            Series:
                            
                                60
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                495.3
                        
        
                            Other Features:
                            
                                14 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
                        
        
                            Length - Inch:
                            
                                19.5
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                2.438
                        
        
                            Shaft Diameter - Millimeter:
                            
                                61.925
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                6.5
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                165.1
                        
        
                            Series:
                            
                                30
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                12 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
                        
        
                            Length - Inch:
                            
                                0
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter