VF-CR5-SS-0750-38
Description
VF-CR5-SS-0750-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 5/8" X 7.75"
Part # VF-CR5-SS-0750-38
BDI # 337232
Features
Size:
0.625 IN Dia X 7.75 IN L
Used For:
Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description:
Round Roller Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name:
Round Roller Shaft